Set of Two Brown Solid Wood Vanity Tray
- Mfr # 574113
- Zoro # G423439682
product price:Â
$
283.99
/ea
Free Shipping & Returns
Key Features
Depth
17 in
Color
Brown
Length (In.)
2.5 in
Capacity
100
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 574113
- Zoro #
- G423439682
- UPC #
- -
- Country of Origin
- India
- Color
- Brown
- Item
- Trays
- Capacity
- 100
- Shape
- Rectangular
- Finish
- Natural
- Material
- Solid Wood
Dimensions
- Depth
- 17 in
- Length (In.)
- 2.5 in
- Width (In.)
- 24.5 in
Description
This set of two brown solid wood serving tray will add a beautiful decorative accent to your decor. Intended for decorative, non-food use only, it's the perfect decorative accent piece. Each set comes with two pieces that can be used separately or together. 2.50-inch h x 24.50-inch w x 17.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.