Shop HOMEROOTS
See all product information
Create Account
24in Brown Solid Wood Handmade Vanity Tray With Handles
- Mfr # 713540
- Zoro # G223439059
product price:Â
$
59.49
/ea
Key Features
Finish
Natural
Capacity
2
Material
Solid Wood
Length (In.)
1.75 in
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 713540
- Zoro #
- G223439059
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length (In.)
- 1.75 in
- Width (In.)
- 24 in
- Size
- 24" L x 6.25" W x 1.75" H
- Depth
- 6.25 in
Details
- Finish
- Natural
- Capacity
- 2
- Material
- Solid Wood
- Shape
- Rectangular
- Item
- Trays
- Color
- Brown
Description
This 24-inch brown solid wood handmade vanity tray with handles will add a beautiful decorative accent to your decor. Features handles for quick and easy transportation. Intended for decorative, non-food use only, it's the perfect decorative accent piece. 1.75-inch h x 24.00-inch w x 6.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.