Shop HOMEROOTS
See all product information
Create Account
14in Brown Solid Wood Hand Finished Round Vanity Tray
- Mfr # 731284
- Zoro # G623439017
product price:Â
$
56.65
/ea
Key Features
Depth
14 in
Material
Solid Wood
Width (In.)
14 in
Shape
Round
Capacity
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 731284
- Zoro #
- G623439017
- UPC #
- -
- Country of Origin
- India
Dimensions
- Depth
- 14 in
- Width (In.)
- 14 in
- Length (In.)
- 3 in
Details
- Material
- Solid Wood
- Shape
- Round
- Capacity
- 5
- Item
- Trays
- Color
- Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.