38in Natural Solid Teak Wood Freestanding Corner Shelving Unit
- Mfr # 376735
- Zoro # G823439985
product price:Â
$
333.99
/ea
Free Shipping & Returns
Key Features
Number of Shelves
4
Includes
No
Mounting
Free-Standing
Material
Solid Wood
Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376735
- Zoro #
- G823439985
- UPC #
- -
- Country of Origin
- Indonesia
- Number of Shelves
- 4
- Includes
- No
- Mounting
- Free-Standing
- Item
- Bathroom Storage & Organization
- Material
- Solid Wood
- Color
- Natural
Dimensions
- Depth
- 12 in
- Length (In.)
- 38 in
- Width (In.)
- 12 in
Description
The 38-inch natural solid teak wood freestanding corner shelving unit is the perfect addition to your bathroom for effective storage and organization. Crafted from solid teak wood, this durable unit showcases beautiful natural tones that enhance any decor. With its four spacious shelves, it provides ample room for towels, toiletries, and decorative items. The free-standing design makes it easy to reposition as needed, while the corner design optimizes space efficiently. This shelving unit is an ideal choice for keeping your bathroom tidy and stylish. 38.00-inch h x 12.00-inch w x 12.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.