Shop HOMEROOTS
See all product information
Create Account
24in Walnut Wood Bar Cabinet With Two Doors
- Mfr # 478383
- Zoro # G823439169
product price:Â
$
223.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Shape
Rectangular
Finish
Natural
Color
Walnut
Width
23.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478383
- Zoro #
- G823439169
- UPC #
- -
- Country of Origin
- Colombia
- Material
- Manufactured Wood
- Shape
- Rectangular
- Finish
- Natural
- Color
- Walnut
- Item
- Cabinets
- Shelves Included
- Yes
- Cabinet Doors
- Yes
- Mirrored Finish
- No
- Glass Doors
- No
- Solid Wood Frame
- No
- Cabinet Type
- Bar Cabinet
- Gloss Finish
- No
- Weight Capacity
- 34 lbs
- Cabinet Design
- Standard
- Lacquered
- No
- Number of Cabinets
- 1
- Assembly
- Full Assembly Needed
Dimensions
- Width
- 23.6 in
- Overall Depth
- 13.3 in
- Overall Length
- 70.8 in
Description
This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Featuring a modern design, this freestanding rectangular bar cabinet in a rich walnut color adds a touch of elegance to your home. It includes dedicated wine storage, ensuring your favorite bottles are displayed beautifully while remaining easily accessible. The manufactured wood top enhances durability and style, making it a perfect addition to any living space. 70.80-inch h x 23.60-inch w x 13.30-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.