15in Black Solid Wood and Steel Round Rolling Kitchen Cart With Storage
- Mfr # 376019
- Zoro # G523440595
product price:Â
$
538.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Drawers Included
No
Foldable
No
Drop Leaf
No
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376019
- Zoro #
- G523440595
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 34.65 in
- Outside Length
- 34.25 in
- Size
- 34.6L x 15.4W x 34.3H
- Outside Width
- 15.35 in
Details
- Assembly
- No Assembly Needed
- Drawers Included
- No
- Foldable
- No
- Drop Leaf
- No
- Commercial Use
- No
- Caster Material
- Steel
- Purposeful Distressing Type
- No Distressing
- Kitchen Cart Type
- Kitchen Cart
- Hand Painted
- No
- Counter Material
- Solid Wood
- Natural Variation Type
- No Natural Variation
- Base Color
- Black
- Item
- Kitchen Carts-Islands
- Exterior Shelves Included
- Yes
- Shape
- Round
- Cabinets Included
- No
Description
This 15-inch black solid wood and steel round rolling kitchen cart with storage marks the beginning of a new era for kitchen decor. Made of a combination of durable steel and solid wood, this round cart is a portable organizing solution that provides extra storage and counter space in your kitchen. Maximize your space with this multi- functional and good looking kitchen cart. 34.25-inch h x 15.35-inch w x 34.65-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.