Shop HOMEROOTS
See all product information
Create Account
Espresso Rolling Bar Cart With Wine Storage
- Mfr # 478382
- Zoro # G023440651
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Assembly
Full Assembly Needed
Bar Cart Frame Material
Manufactured Wood
Caster Material
Manufactured Wood
Finish
Espresso
Holds Number of Wine Bottles
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478382
- Zoro #
- G023440651
- UPC #
- -
- Country of Origin
- Colombia
- Assembly
- Full Assembly Needed
- Item
- Bar Carts and Servers
- Bar Cart Frame Material
- Manufactured Wood
- Caster Material
- Manufactured Wood
- Finish
- Espresso
- Holds Number of Wine Bottles
- 12
- Includes
- Yes
- Room
- Living Room
- Commercial Use
- No
- Bar Cart Cabinets
- No
- Shape
- Rectangular
- Style
- Modern
- Upholstered
- No
- Wine Storage
- Yes
- Color
- Espresso
Dimensions
- Overall Depth
- 13.98 in
- Outside Width
- 23.62 in
- Outside Length
- 39.37 in
Description
The espresso rolling bar cart with wine storage is a must-have addition to your home decor. This modern bar cart features a sleek design with a stylish espresso color. The cart is made of high-quality particle board, ensuring durability and longevity. It is equipped with a convenient cabinet that includes storage cabinets, drawers, and shelves, providing ample space for all your bar essentials. With its freestanding mount type and rectangular shape, this bar cart can be easily moved around your space. The cart also features wheels for easy transportation. In addition, it offers wine storage, with the capacity to hold up to 12 wine bottles. Enhance your entertaining experience with this versatile and functional bar cart. 39.37-inch H x 23.62-inch W x 13.98-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.