48in Dark Gray Solid Wood and Metal Holey Two Door Accent Chest
- Mfr # 489028
- Zoro # G923438956
product price:Â
$
3,722.99
/ea
Key Features
Width
48 in
Color
Gray
Material
Iron
Shelves Included
Yes
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 489028
- Zoro #
- G923438956
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 48 in
- Overall Depth
- 18 in
- Overall Length
- 74 in
Details
- Color
- Gray
- Item
- Cabinets
- Material
- Iron
- Shelves Included
- Yes
- Mirrored Finish
- No
- Number of Cabinets
- 1
- Cabinet Design
- Standard
- Cabinet Doors
- Yes
- Lacquered
- No
- Assembly
- No Assembly Needed
- Cabinet Type
- Accent Chest
- Weight Capacity
- 100 lbs
- Solid Wood Frame
- Yes
- Shape
- Rectangular
- Glass Doors
- No
- Finish
- Matte
- Gloss Finish
- No
Description
This 48in dark gray solid wood and metal holey two door accent chest will be the perfect addition to your dining or living space. Its a high quality piece, made from premium grade solid wood and cast iron in a distressed and handcrafted finish. This contemporary piece lends an industrial and eclectic vibe to your space. Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 74in H x 48in W x 18in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.