Shop HOMEROOTS
See all product information
Create Account
Black Rolling Bar Cart With Wine Storage
- Mfr # 477703
- Zoro # G823440516
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Bar Cart Cabinets
Yes
Commercial Use
No
Wine Storage
Yes
Style
Contemporary
Overall Depth
16.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477703
- Zoro #
- G823440516
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 16.3 in
- Outside Width
- 21.6 in
- Outside Length
- 35 in
Details
- Bar Cart Cabinets
- Yes
- Commercial Use
- No
- Wine Storage
- Yes
- Style
- Contemporary
- Shape
- Rectangular
- Caster Material
- Manufactured Wood
- Assembly
- Full Assembly Needed
- Holds Number of Wine Bottles
- 6
- Includes
- Yes
- Item
- Bar Carts and Servers
- Room
- Living Room
- Upholstered
- No
- Bar Cart Frame Material
- Manufactured Wood
- Color
- Black
Description
This black rolling bar cart with wine storage effortlessly combines style and functionality. Crafted with a contemporary design, this bar cart features a sleek black color and a sturdy frame made of manufactured wood. Its freestanding structure allows for easy placement in any room, while the rectangular shape adds a touch of elegance. Equipped with shelves and a display stand, this cart offers ample space for storing wine bottles (up to 6) and other bar essentials. The included storage cabinets are perfect for keeping your glassware organized. With its convenient wheels, you can effortlessly move this cart from room to room for entertaining guests. The top material is made of durable laminate, ensuring long-lasting durability. Upgrade your home bar with this modern and practical bar cart. 35-inch H x 21.6-inch W x 16.3-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.