Shop HOMEROOTS
See all product information
Create Account
Brown and White Rolling Bar Cart With Wine Storage
- Mfr # 479896
- Zoro # G123438565
product price:Â
$
147.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18.5 in
Bar Cart Frame Material
Manufactured Wood
Outside Length
37.4 in
Commercial Use
No
Includes
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 479896
- Zoro #
- G123438565
- UPC #
- -
- Country of Origin
- Colombia
- Item
- Bar Carts and Servers
- Bar Cart Frame Material
- Manufactured Wood
- Commercial Use
- No
- Includes
- Yes
- Room
- Living Room
- Wine Storage
- Yes
- Holds Number of Wine Bottles
- 6
- Caster Material
- Manufactured Wood
- Shape
- Rectangular
- Upholstered
- No
- Style
- Modern
- Bar Cart Cabinets
- Yes
- Assembly
- Full Assembly Needed
- Color
- Brown, White
Dimensions
- Overall Depth
- 18.5 in
- Outside Length
- 37.4 in
- Outside Width
- 35.4 in
Description
This brown and white rolling bar cart with wine storage is the perfect addition to your modern decor. With its sleek design, this freestanding bar cart features a display stand cabinet that includes storage cabinets and shelves. The rectangular shape, made from particle board and manufactured wood, provides a standard cabinet design. Equipped with wheels, this bar cart offers easy mobility for serving your guests. The brown and white color combination adds a touch of elegance to any space. Plus, it includes wine storage that can hold up to six wine bottles, allowing you to keep your favorites close at hand. Upgrade your entertaining area with this stylish and functional bar cart. 37.4-inch H x 35.4-inch W x 18.5-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.