31in Natural Wood Corner Paneled Accent Cabinet With Two Doors
- Mfr # 719672
- Zoro # G223439974
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Overall Length
31 in
Mirrored Finish
No
Assembly
Partial Assembly Needed
Shape
Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 719672
- Zoro #
- G223439974
- UPC #
- -
- Country of Origin
- China
- Mirrored Finish
- No
- Assembly
- Partial Assembly Needed
- Shape
- Corner
- Item
- Cabinets
- Cabinet Design
- Standard
- Solid Wood Frame
- No
- Material
- Manufactured Wood
- Cabinet Type
- Accent Cabinet
- Cabinet Doors
- Yes
- Number of Cabinets
- 1
- Textural Detailing
- Paneled
- Color
- Natural
- Finish
- Natural
- Gloss Finish
- No
- Lacquered
- No
- Glass Doors
- No
- Weight Capacity
- 50 lbs
- Shelves Included
- Yes
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 31 in
- Width
- 31 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 31-inch natural wood corner paneled accent cabinet with two doors. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.