24in X 75in X 106in Antique White Wood Glass Mirror Hutch Buffet
- Mfr # 348654
- Zoro # G023439617
product price:Â
$
6,628.99
/ea
Key Features
Width
24 in
Depth
75 in
Length
106 in
Assembly Required
Full Assembly Needed
Number of Drawers
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 348654
- Zoro #
- G023439617
- UPC #
- -
- Country of Origin
- Viet Nam
- Assembly Required
- Full Assembly Needed
- Number of Drawers
- 2
- Style
- Traditional
- Item
- Sideboards
- Includes
- Yes
- Sideboard Type
- Dining Hutch
- Material
- Solid Wood
- Glass Doors
- Yes
- Door Included
- Yes
- Purposeful Distressing Type
- No Distressing
Dimensions
- Width
- 24 in
- Depth
- 75 in
- Length
- 106 in
- Size
- 24 x 75 x 106 in
Description
Every home needs a decent and dainty storage spot to stow away home essentials, this exquisite dining hutch and buffet side chair is just the right selection. Hardy and picture-perfect from all angles, it is expertly carved from wood and glass materials and overlaid with sleek veneer. It also embellished with oversized crown molding. It is furnished with spacious storage drawers to meet your storage needs. You can be sure that this stunning showpiece will remarkably heighten the aesthetics of your home. Finally, it wears classic antique white finish, deeply representative of modern sophistication and style. It is available in the dimension of 24 by 75 by 106 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.