Shop HOMEROOTS
See all product information
Create Account
32in Black Distressed Solid Wood Three Drawer Sideboard with Two Doors
- Mfr # 606264
- Zoro # G123439609
product price:Â
$
1,313.99
/ea
Free Shipping & Returns
Key Features
Soft Close or Self Close Drawers
No
Includes
Yes
Sideboard Type
Sideboard
Length
37 in
Depth
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 606264
- Zoro #
- G123439609
- UPC #
- -
- Country of Origin
- India
- Soft Close or Self Close Drawers
- No
- Includes
- Yes
- Sideboard Type
- Sideboard
- Assembly Required
- No Assembly Needed
- Door Design
- Paneled
- Number of Drawers
- 3
- Material
- Solid Wood
- Commercial Use
- Yes
- Glass Doors
- No
- Sliding Doors
- No
- Door Included
- Yes
- Silverware Tray
- No
- Style
- Modern
- Finish
- Natural
- Item
- Sideboards
- Shape
- Rectangular
- Felt Lined Drawers
- No
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Capacity
- 50
- Color
- Black
Dimensions
- Length
- 37 in
- Depth
- 12 in
- Width
- 31.5 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Crafted from solid wood, this sideboard features a sleek black finish that enhances its modern aesthetic. The wood scoring and rub through detailing adds a unique character to the piece, ensuring it stands out in any setting. With three functional drawers and sturdy shelves included, it offers ample storage for your essentials. The paneled door design and black hardware finish elevate its visual appeal, making it a stylish addition to your home. 37-inch h x 31.5-inch w x 12-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.