44in Brown Wood With Glass Sideboard with Two Doors
- Mfr # 401670
- Zoro # G823439831
product price:Â
$
516.99
/ea
Free Shipping & Returns
Key Features
Purposeful Distressing Type
Wood Scoring & Rub Through
Width
44 in
Soft Close or Self Close Drawers
No
Depth
15 in
Glass Doors
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401670
- Zoro #
- G823439831
- UPC #
- -
- Country of Origin
- China
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Soft Close or Self Close Drawers
- No
- Glass Doors
- Yes
- Sideboard Type
- Sideboard
- Style
- Mission
- Commercial Use
- No
- Material
- Glass
- Door Included
- Yes
- Assembly Required
- Partial Assembly Needed
- Silverware Tray
- No
- Item
- Sideboards
- Includes
- No
- Sliding Doors
- No
- Capacity
- 30
- Color
- Brown
Dimensions
- Width
- 44 in
- Depth
- 15 in
- Length
- 34.5 in
- Size
- 44 x 15 x 34.5 in
Description
Increase your storage space and the fashion quotient of your room with this Brown Wood With Glass Sideboard with Two Doors. Crafted from a mix of solid wood and manufactured woods this piece also features windowpane glass doors and faux slate stone details for a designer look. Perfect for displaying and storing your favorite items in style, this piece is at home in the dining room, kitchen, living room, bedroom, laundry room, or bathroom. 34.5-inch H x 44-inch W x 15-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.