
25" Black Wood and Velvet Counter Height Bar Chair
Mfr # 564780
Zoro # G922374927
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Black
Depth
25 in
Width
20 in
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
564780
Zoro #
G922374927
UPC #
-
Country of Origin
Viet Nam
Dimensions
Depth
25 in
Width
20 in
Height
42 in
Details
Seat Color
Black
Application Type
Non-Commercial
Item
Bar Chair
Assembly Required
Full Assembly Needed
Description
This 25-inch black wood and velvet counter height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A sleek black monotone color gives this solid and manufactured wood and upholstered stool a fresh and updated look. Designed with a footrest for comfort and convenience. The square shape of the seat combines with a full back to give this chair a comfortable and fashionable look. 42-inch h x 20-inch w x 25-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.