Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Green and Black Fabric and Metal Counter Height Bar Chairs, 2PK
Mfr # 716229
Zoro # G622810923
product price:Â
$
484.99
/pk 2, $242.50/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Bar Chair Type
Counter Height
Number of Stools Included
2
Finish
Powder Coated
Length
22 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 716229
- Zoro #
- G622810923
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 22 in
- Width
- 18.1 in
- Height
- 38.4 in
Details
- Item
- Bar Chairs
- Assembly Required
- Partial Assembly Needed
- Bar Chair Type
- Counter Height
- Number of Stools Included
- 2
- Finish
- Powder Coated
- Shape
- Square
- Seat Color
- Black
- Capacity
- 250 lb
- Seat Style
- Square
- Seat Material
- Metal
Description
Bring a trendy bar vibe to your space, with this set of two 26-inch green and black fabric and metal counter height bar chairs. The base of this stool is made from metal in a black color that is a nice contrast to the green upholstered seat. Not only good looking and stylish, this chair features a square shaped seat and a full back for the ultimate in comfort and enjoyment. 38.40-inch h x 18.10-inch w x 22.00-inch d.