26" Gray And Wood Brown Faux Leather Swivel Low Back Counter Height Bar Chair
- Mfr # 534430
- Zoro # G022351873
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Height
36.5 in
Assembly Required
Full Assembly Needed
Depth
18 in
Seat Color
Brown
Application Type
Non-Commercial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 534430
- Zoro #
- G022351873
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 36.5 in
- Depth
- 18 in
- Width
- 18.5 in
Details
- Assembly Required
- Full Assembly Needed
- Seat Color
- Brown
- Application Type
- Non-Commercial
- Item
- Bar Chair
Description
Bring a trendy bar vibe to your space, with this 26-inch gray and wood brown faux leather swivel low back counter height bar chair. A wood brown manufactured wood frame is finished off with a gray faux leather seat that is the epitome of quality construction and design. A low back mixed with a square shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 36.5-inch H x 18.5-inch W x 18-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.