26" Beige and Natural Fabric and Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632506

  • Zoro # G722357205


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Width
13.8 in
Height
25.6 in
Assembly Required
Partial Assembly Needed
Application Type
Commercial
Depth
19.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632506
Zoro #
G722357205
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
13.8 in
Height
25.6 in
Depth
19.8 in

Details

Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Commercial

Description

Bring a trendy bar vibe to your space, with this 26-inch beige and natural fabric and solid wood backless counter height bar chair. The natural coloration of the high quality solid wood base marries nicely with the beige upholstered seat. Designed with a footrest for comfort and convenience. A backless design mixed with a saddle shaped seat design makes this chair both comfortable and fashionable. 25.6-inch h x 13.8-inch w x 19.8-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.