26" Black and Bronze Shearling and Steel Counter Height Bar Chair

  • Mfr # 555755

  • Zoro # G822362987


product price:  $388.99
/ea
Free Shipping & Returns

Key Features

Depth
24 in
Application Type
Commercial
Assembly Required
Full Assembly Needed
Height
37 in
Width
24.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555755
Zoro #
G822362987
UPC #
-
Country of Origin
China

Dimensions

Depth
24 in
Height
37 in
Width
24.4 in

Details

Application Type
Commercial
Assembly Required
Full Assembly Needed
Seat Color
Black Bronze
Item
Bar Chair

Description

Bring a trendy bar vibe to your space, with this 26-inch black and bronze shearling and steel counter height bar chair. The black shearling seat of this stool is a nice contrast to the high quality, bronze steel of the base. The bucket shape of the seat combines with a full_back to give this chair a comfortable and fashionable look. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 37-inch h x 24.4-inch w x 24-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.