Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Dark Gray And Black Faux Leather And Steel Counter Height Bar Chairs
- Mfr # 555678
- Zoro # G522358594
product price:Â
$
732.99
/ea
Free Shipping & Returns
Key Features
Application Type
Commercial
Assembly Required
Full Assembly Needed
Depth
21.7 in
Height
39.8 in
Width
20.7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 555678
- Zoro #
- G522358594
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 21.7 in
- Height
- 39.8 in
- Width
- 20.7 in
Details
- Application Type
- Commercial
- Assembly Required
- Full Assembly Needed
- Item
- Bar Chair
- Seat Color
- Dark Gray/Gray Black
Description
Comfortable enough to sit in for awhile, this set of two 26-inch dark gray and black faux leather and steel counter height bar chairs will transcend the look of your room. A black steel frame is finished off with a dark gray faux leather seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 39.8-inch H x 20.7-inch W x 21.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.