26" Black Faux Leather and Iron Low Back Counter Height Bar Chair

  • Mfr # 569188

  • Zoro # G122369181


product price:  $459.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial
Depth
22 in
Width
21 in
Height
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
569188
Zoro #
G122369181
UPC #
-
Country of Origin
China

Dimensions

Depth
22 in
Width
21 in
Height
36 in

Details

Assembly Required
Partial Assembly Needed
Application Type
Non-Commercial
Seat Color
Black
Item
Bar Chair

Description

Comfort and design come together nicely in this 26-inch black faux leather and iron low back counter height bar chair. The base of this stool is made from iron in a black, that matches the faux leather, also in black. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. The armchair design gives you a great place to comfortably rest your arms. 36-inch H x 21-inch W x 22-inch D

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.