Shop HOMEROOTS
See all product information
Create Account
Set of Two 26" Blue And Black Faux Leather And Steel Low Back Counter Height Bar Chairs
- Mfr # 555669
- Zoro # G322361091
product price:Â
$
680.99
/ea
Free Shipping & Returns
Key Features
Depth
20.7 in
Application Type
Commercial
Height
35.6 in
Width
20.3 in
Assembly Required
Full Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 555669
- Zoro #
- G322361091
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Blue Black
- Application Type
- Commercial
- Item
- Bar Chair
- Assembly Required
- Full Assembly Needed
Dimensions
- Depth
- 20.7 in
- Height
- 35.6 in
- Width
- 20.3 in
Description
Comfortable enough to sit in for awhile, this set of two 26-inch blue and black faux leather and steel low back counter height bar chairs will transcend the look of your room. The blue faux leather seat of this stool is a nice contrast to the high quality, black steel of the base. A low back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 35.6-inch H x 20.3-inch W x 20.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.