Shop HOMEROOTS
See all product information
26" Brown And Black Faux Leather And Steel Counter Height Swivel Bar Chair
Mfr # 555715
Zoro # G122355481
product price:Â $350.99
/ea
Free Shipping & Returns
Key Features
Depth
21.7 in
Assembly Required
Full Assembly Needed
Height
38.2 in
Width
19.7 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
555715
Zoro #
G122355481
UPC #
-
Country of Origin
China
Dimensions
Depth
21.7 in
Height
38.2 in
Width
19.7 in
Details
Assembly Required
Full Assembly Needed
Item
Bar Chair
Application Type
Commercial
Seat Color
Brown Black
Description
Bring a trendy bar vibe to your space, with this 26-inch brown and black faux leather and steel counter height swivel bar chair. The black coloration of the high quality steel base marries nicely with the brown faux leather seat. The bucket shape of the seat combines with a full back to give this chair a comfortable and fashionable look. Designed with a footrest for comfort and convenience. 38.2-inch H x 19.7-inch W x 21.7-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.