
26" Brown Faux Leather and Solid Wood Backless Counter Height Bar Chair
Mfr # 632496
Zoro # G422365579
product price: $234.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Brown
Assembly Required
Partial Assembly Needed
Height
26 in
Depth
19.8 in
Application Type
Commercial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632496
Zoro #
G422365579
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
26 in
Depth
19.8 in
Width
17.2 in
Details
Seat Color
Brown
Assembly Required
Partial Assembly Needed
Item
Bar Chair
Application Type
Commercial
Description
Comfort and design come together nicely in this 26-inch brown faux leather and solid wood backless counter height bar chair. The base of this stool is made from solid wood in a brown, that matches the faux leather, also in brown. Designed with a footrest for comfort and convenience. The rectangular shape of the seat combines with a backless design to give this chair a comfortable and fashionable look. 26-inch h x 17.2-inch w x 19.8-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.