
26" Gray and Black Faux Leather and Iron Backless Counter Height Bar Chair
Mfr # 569178
Zoro # G322343745
product price:Â $392.99
/ea
Free Shipping & Returns
Key Features
Width
17 in
Seat Color
Gray Black
Height
26 in
Depth
17 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
569178
Zoro #
G322343745
UPC #
-
Country of Origin
China
Dimensions
Width
17 in
Height
26 in
Depth
17 in
Details
Seat Color
Gray Black
Item
Bar Chair
Assembly Required
No Assembly Needed
Application Type
Non-Commercial
Description
Bring a trendy bar vibe to your space, with this 26-inch gray and black faux leather and iron backless counter height bar chair. A black iron frame is finished off with a gray faux leather seat that is the epitome of quality construction and design. The z style shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. The z style shape of the seat combines with a backless to give this chair a comfortable and fashionable look. 26-inch h x 17-inch w x 17-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer, and Toluene,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.