Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Gray and Oak Fabric and Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632359

  • Zoro # G422364572


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Cool Gray
Depth
19.88 in
Height
25.88 in
Assembly Required
Partial Assembly Needed
Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632359
Zoro #
G422364572
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
19.88 in
Height
25.88 in
Width
13.75 in

Details

Seat Color
Cool Gray
Item
Bar Chair
Assembly Required
Partial Assembly Needed
Application Type
Commercial

Description

The perfect way to add some extra seating in your home, this 26-inch gray and oak fabric and solid wood backless counter height bar chair will elevate the look and vibe of your room. The base of this stool is made from solid wood in a oak color that is a nice contrast to the gray upholstered seat. Designed to be good looking and practical, this backless bar chair features a saddle shaped seat. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a saddle shaped seat and a backless for the ultimate in comfort and enjoyment. 25.88-inch h x 13.75-inch w x 19.88-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.