
26" Gray and White Faux Leather and Solid Wood Low Back Counter Height Swivel Bar Chair
Mfr # 633097
Zoro # G522373795
product price:Â $548.99
/ea
Free Shipping & Returns
Key Features
Seat Color
Gray White
Width
20 in
Application Type
Non-Commercial
Height
37 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
633097
Zoro #
G522373795
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
20 in
Height
37 in
Depth
21 in
Details
Item
Bar Chair
Seat Color
Gray White
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Description
Comfortable enough to sit in for awhile, this 26-inch gray and white faux leather and solid wood low back counter height swivel bar chair will transcend the look of your room. The base of this stool is made from solid wood in a white color that is a nice contrast to the gray faux leather seat. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 37-inch h x 20-inch w x 21-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.