Shop HOMEROOTS

26" Gray And Wood Brown Faux Leather Swivel Counter Height Bar Chair

  • Mfr # 534466

  • Zoro # G722359230


product price:  $296.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Height
36 in
Application Type
Non-Commercial
Depth
20 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
534466
Zoro #
G722359230
UPC #
-
Country of Origin
China

Dimensions

Height
36 in
Depth
20 in
Width
18 in

Details

Assembly Required
Full Assembly Needed
Application Type
Non-Commercial
Item
Bar Chair
Seat Color
Brown/Gray

Description

The perfect way to add some extra seating in your home, this 26-inch gray and wood brown faux leather swivel counter height bar chair will elevate the look and vibe of your room. A wood brown manufactured wood frame is finished off with a gray faux leather seat that is the epitome of quality construction and design. Not only good looking and stylish, this chair features a bucket shaped seat and a full back for the ultimate in comfort and enjoyment. Designed with armrests for your comfort, this chair also features a footrest for comfort and convenience. 36-inch H x 18-inch W x 20-inch D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.