Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60in Natural Distressed Solid Wood Sideboard with Four Doors
- Mfr # 488676
- Zoro # G223439585
product price:Â
$
2,561.99
/ea
Key Features
Length
36 in
Shape
Rectangular
Door Included
Yes
Material
Solid Wood
Commercial Use
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488676
- Zoro #
- G223439585
- UPC #
- -
- Country of Origin
- India
- Shape
- Rectangular
- Door Included
- Yes
- Material
- Solid Wood
- Commercial Use
- Yes
- Item
- Sideboards
- Capacity
- 50
- Finish
- Natural
- Assembly Required
- No Assembly Needed
- Soft Close or Self Close Drawers
- No
- Style
- Traditional
- Sliding Doors
- No
- Includes
- No
- Sideboard Type
- Sideboard
- Purposeful Distressing Type
- Wood Scoring & Rub Through
- Glass Doors
- No
- Door Design
- Paneled
- Color
- Natural
Dimensions
- Length
- 36 in
- Depth
- 10 in
- Width
- 60 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This traditional sideboard showcases a natural finish that enhances the beauty of solid wood craftsmanship. The expertly designed paneled doors add a touch of elegance while providing easy access to your belongings. With purposeful distressing techniques like wood scoring and rub through, every piece tells its own story. Its brass hardware finish beautifully complements the overall design, making it a striking addition to any home decor. Enjoy ample storage with included shelves for added functionality. 36-inch h x 60-inch w x 10-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.