Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

26" Natural and Black Solid Wood and Iron Backless Counter Height Bar Chair

  • Mfr # 605914

  • Zoro # G522371500


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Black
Height
25.6 in
Width
20 in
Application Type
Non-Commercial
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605914
Zoro #
G522371500
UPC #
-
Country of Origin
India

Dimensions

Height
25.6 in
Width
20 in
Depth
18 in

Details

Seat Color
Black
Application Type
Non-Commercial
Item
Bar Chair
Assembly Required
No Assembly Needed

Description

Bring a trendy bar vibe to your space, with this 26-inch natural and black solid wood and iron backless counter height bar chair. The black coloration of the high quality half circle iron base marries nicely with the rustic and natural solid wood seat. A backless design mixed with a round shaped seat makes this chair both comfortable and fashionable. 25.6-inch h x 20-inch w x 18-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.