26" White and Natural Wood and Fabric Counter Height Bar Chair

  • Mfr # 564787

  • Zoro # G022366983


product price:  $187.99
/ea
Free Shipping & Returns

Key Features

Seat Color
White
Height
40.24 in
Depth
18.03 in
Application Type
Non-Commercial
Width
21.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
564787
Zoro #
G022366983
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
40.24 in
Depth
18.03 in
Width
21.22 in

Details

Seat Color
White
Item
Bar Chair
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed

Description

Comfortable enough to sit in for awhile, this 26-inch white and natural wood and fabric counter height bar chair will transcend the look of your room. A natural solid and manufactured wood frame is finished off with a white upholstered seat that is the epitome of quality construction and design. Designed with a footrest for comfort and convenience. Not only good looking and stylish, this chair features a square shaped seat and a full back for the ultimate in comfort and enjoyment. 40.24-inch h x 21.22-inch w x 18.03-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.