26in Brown Solid Wood Enclosed and Open Storage TV Stand
- Mfr # 727851
- Zoro # G323440214
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Capacity
34
Assembly Required
Partial Assembly Needed
Material
Solid Wood
Wood Species
Mango
Stand Type
TV Stand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 727851
- Zoro #
- G323440214
- UPC #
- -
- Country of Origin
- India
- Capacity
- 34
- Item
- TV Stands
- Assembly Required
- Partial Assembly Needed
- Material
- Solid Wood
- Wood Species
- Mango
- Stand Type
- TV Stand
- Color
- Brown
- Bridge Included
- No
- Natural Variation Type
- Natural Wood Grain Color Variation
- Hutch Included
- No
- Finish
- Natural
Dimensions
- Height
- 17.7 in
- Width
- 25.6 in
- Length
- 13.8 in
Description
Experience entertainment right in the comfort of your own home with the 26-inch brown solid wood enclosed and open storage tv stand. Designed to be sturdy and long lasting, this versatile furniture piece is crafted from durable solid wood and features a modern design style. A cord cut out hole is ideal for wire and cable management to keep your space look tidy. Ideal for tv placement and storage in your living room, bedroom or office. 13.80-inch h x 25.60-inch w x 17.70-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.