Shop HOMEROOTS
See all product information
Create Account
26in Dark Brown Laminate Bar Cabinet With Four Shelves
Mfr # 477750
Zoro # G323438907
product price:Â
$
421.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
14.5 in
Shelves Included
Yes
Number of Cabinets
1
Lacquered
No
Glass Doors
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477750
- Zoro #
- G323438907
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Depth
- 14.5 in
- Overall Length
- 69 in
- Width
- 26 in
Details
- Shelves Included
- Yes
- Number of Cabinets
- 1
- Lacquered
- No
- Glass Doors
- No
- Cabinet Type
- Bar Cabinet
- Mirrored Finish
- No
- Weight Capacity
- 30 lbs
- Gloss Finish
- No
- Color
- Gray
- Finish
- Natural
- Material
- Manufactured Wood
- Solid Wood Frame
- No
- Item
- Cabinets
- Cabinet Design
- Standard
- Shape
- Rectangular
- Cabinet Doors
- Yes
- Assembly
- No Assembly Needed
Description
Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. Featuring a sleek rectangular shape, this freestanding bar cabinet brings modern elegance to any setting. The sophisticated gray color complements various decor styles, while the durable laminate top ensures long-lasting use. Designed for convenience, it provides ample space for your favorite beverages and glassware, creating an inviting atmosphere for entertaining guests. This cabinet is a perfect blend of practicality and contemporary design, enhancing your home's aesthetic appeal. 69-inch h x 26-inch w x 14.5-inch d.