Shop HOMEROOTS
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rectangular Modern Black Velvet Bench With Champagne Gold Steel Frame
Mfr # 376312
Zoro # G423440077
product price:Â $1,165.99
/eaKey Features
Upholstery Color
Black
Upholstered
Yes
Hand Crafted
No
Nailhead Trim
No
Overall Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376312
- Zoro #
- G423440077
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 18 in
- Overall Depth
- 22 in
- Size
- 18" x 59" x 22"
- Width
- 59 in
Details
- Upholstery Color
- Black
- Upholstered
- Yes
- Hand Crafted
- No
- Nailhead Trim
- No
- Bench Type
- Entryway Bench
- Bench Pattern
- Solid Color
- Weight Capacity
- 400 lbs
- Leg Color
- Gold
- Color
- Black
- Finish
- Gold
- Leg Material
- Steel
- Seat Material
- Upholstery
- Item
- Benches
- Upholstery Material
- Velvet
- Style
- Modern
- Assembly
- Full Assembly Needed
- Material
- Upholstery
Description
Black Velvet upholstery and Champagne gold stainless steel frame, come together to create a look that is luxurious, and reminiscent of art deco and hollywood regency styles. The greek key design of the frame is classic and the latticed shape adds visual interest. The bench can seat 2 people, and will look great in your bedroom, living room, entryway or dressing room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.