Shop HOMEROOTS
See all product information
Create Account
26in Dark Brown Laminate Bar Cabinet With Four Shelves
Mfr # 477752
Zoro # G723438903
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
Material
Manufactured Wood
Glass Doors
No
Number of Cabinets
1
Overall Length
69 in
Overall Depth
14.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477752
- Zoro #
- G723438903
- UPC #
- -
- Country of Origin
- Colombia
Dimensions
- Overall Length
- 69 in
- Overall Depth
- 14.5 in
- Width
- 26 in
Details
- Item
- Cabinets
- Material
- Manufactured Wood
- Glass Doors
- No
- Number of Cabinets
- 1
- Weight Capacity
- 30 lbs
- Gloss Finish
- No
- Shape
- Rectangular
- Cabinet Type
- Bar Cabinet
- Lacquered
- No
- Assembly
- No Assembly Needed
- Cabinet Design
- Standard
- Solid Wood Frame
- No
- Cabinet Doors
- Yes
- Shelves Included
- Yes
- Finish
- Natural
- Color
- Gray
- Mirrored Finish
- No
Description
Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This bar cabinet boasts a sleek rectangular shape that fits seamlessly into any contemporary setting. Its freestanding design allows for easy placement in various areas of your home. The elegant gray color complements modern decor, while the laminate top offers durability and easy maintenance. Perfect for entertaining, this cabinet will enhance your living space by providing ample storage without sacrificing style. 69-inch h x 26-inch w x 14.5-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.