26in Oak Solid Wood Oval Accent Cabinet With Three Drawers
- Mfr # 654262
- Zoro # G123439746
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Cabinet Doors
No
Shelves Included
No
Overall Depth
11.8 in
Number of Drawers
3
Mirrored Finish
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 654262
- Zoro #
- G123439746
- UPC #
- -
- Country of Origin
- India
- Cabinet Doors
- No
- Shelves Included
- No
- Number of Drawers
- 3
- Mirrored Finish
- No
- Cabinet Design
- Standard
- Assembly
- Partial Assembly Needed
- Material
- Solid Wood
- Item
- Cabinets
- Solid Wood Frame
- Yes
- Finish
- Natural
- Weight Capacity
- 52 lbs
- Glass Doors
- No
- Number of Cabinets
- 1
- Color
- Oak
- Lacquered
- No
- Shape
- Oval
- Cabinet Type
- Accent Cabinet
- Gloss Finish
- No
Dimensions
- Overall Depth
- 11.8 in
- Width
- 23.6 in
- Size
- 11.8" x 23.6" x 25.6
- Overall Length
- 25.6 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 26-inch oak brown solid wood accent cabinet with three drawers. This beautiful accent is built to last from high quality solid mango wood, storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 25.60-inch h x 23.60-inch w x 11.80-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.