Shop HOMEROOTS
See all product information
Create Account
26in White Wood Wall Mounted Utlity Cabinet With Two Doors
- Mfr # 526163
- Zoro # G623439468
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Solid Wood Frame
No
Cabinet Type
Accent Cabinet
Material
Manufactured Wood
Width
26.38 in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 526163
- Zoro #
- G623439468
- UPC #
- -
- Country of Origin
- Colombia
- Solid Wood Frame
- No
- Cabinet Type
- Accent Cabinet
- Material
- Manufactured Wood
- Finish
- Natural
- Shape
- Rectangular
- Color
- White
- Mirrored Finish
- No
- Glass Doors
- No
- Gloss Finish
- Yes
- Weight Capacity
- 50 lbs
- Assembly
- Full Assembly Needed
- Cabinet Doors
- Yes
- Item
- Cabinets
- Number of Cabinets
- 1
- Cabinet Design
- Wall Mounted
- Shelves Included
- Yes
- Lacquered
- Yes
Dimensions
- Width
- 26.38 in
- Size
- One size
- Overall Length
- 27.24 in
- Overall Depth
- 12.4 in
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 26-inch white wood wall mounted utility cabinet with two doors. This sleek and modern hanging storage cabinet is made from sturdy MDF that is built to last and includes hooks for hanging. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 27.24-inch h x 26.38-inch w x 12.40-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.