
27" Blue Metal Outdoor Zero Gravity Chair with Blue Cushion
Mfr # 373472
Zoro # G422832545
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Chair Height
44.9 in
Chair Depth
64.2 in
Chair Weight Capacity
310 lb
Chair Frame Material
Metal
Cushions Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
373472
Zoro #
G422832545
UPC #
-
Country of Origin
France
Dimensions
Chair Height
44.9 in
Chair Depth
64.2 in
Chair Width
26.8 in
Details
Chair Weight Capacity
310 lb
Chair Frame Material
Metal
Cushions Included
Yes
Product Type
Lodge
Cushion Cover Material
Polyester blend
Assembly
Partial Assembly Needed
Canopy Included
No
Number of Chairs Included
1
Modular
No
Outdoor Chair Type
Zero Gravity Chair
Item
Outdoor Chairs
Chair Frame Color
Blue
Description
Take relaxation to a whole new way level as you experience the feeling of blissful weightlessness with this fabulous 27-inch blue and gray metal zero gravity chair. Arms give this chair shape and definition and make it a good looking and comfortable option. The addition of this chair to your space will allow you to sit back, relax, and enjoy all the great outdoors has to offer. 44.9-inch H x 26.8-inch W x 64.2-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.