27" Brown and Black Leather and Iron Counter Height Bar Chair

  • Mfr # 527554

  • Zoro # G622368561


product price:  $546.99
/ea
Free Shipping & Returns

Key Features

Seat Color
Brown Gray
Assembly Required
No Assembly Needed
Commercial Use
Yes
Length
20.5 in
Height
37.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527554
Zoro #
G622368561
UPC #
-
Country of Origin
India

Dimensions

Length
20.5 in
Height
37.5 in
Width
18.5 in

Details

Seat Color
Brown Gray
Assembly Required
No Assembly Needed
Commercial Use
Yes
Item
Bar Chair

Description

With this 27-inch brown and black leather and iron counter height bar chair you can add design and extra seating to your space. The black coloration of the high quality iron base marries nicely with the brown leather seat. A full back mixed with a bucket shaped seat design makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 37.5-inch H x 18.5-inch W x 20.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.