
27" Brown And Dark Brown Solid Wood Backless Counter Height Bar Chair
Mfr # 534323
Zoro # G122342726
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Height
25.75 in
Width
16 in
Application Type
Non-Commercial
Depth
16 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534323
Zoro #
G122342726
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
25.75 in
Width
16 in
Depth
16 in
Details
Item
Bar Chair
Application Type
Non-Commercial
Assembly Required
Full Assembly Needed
Description
This 27-inch brown and dark brown solid wood backless counter height bar chair with footrest will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. The base of this stool is made from solid wood in a dark brown color that is a nice contrast to the brown upholstered seat. A backless mixed with a square shaped seat makes this chair both comfortable and fashionable. Designed with a footrest for comfort and convenience. 25.75-inch H x 16-inch W x 16-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.