10in Clear And Gold Glass Platter
- Mfr # 375751
- Zoro # G023439242
product price:Â
$
79.99
/ea
Key Features
Length
1.5 in
Assembly Required
No Assembly Needed
Overall Depth
14 in
Tray Type
Platter
Chip Resistant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 375751
- Zoro #
- G023439242
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Tray Type
- Platter
- Chip Resistant
- No
- Dishwasher Safe
- No
- Shape
- Novelty
- Microwave Safe
- No
- Tray Pattern
- No Pattern and Not Solid Color
- Food Safe
- Yes
- Color
- Clear, Gold
- Item
- Trays
- Material
- Glass
- Finish
- Glossy
Dimensions
- Length
- 1.5 in
- Overall Depth
- 14 in
- Overall Width
- 10 in
Description
This 10-inch clear and gold glass platter is exactly what you need for entertaining and serving. Beautiful and durable, this glass novelty platter is both the perfect gift and glittering addition to your decor. This platter has a food safe finish. Designed in a glam style, this tray effortlessly enhances any table setting. Its clear and gold hues create a stunning visual contrast, making it an eye-catching piece. Ideal for showcasing appetizers or desserts, this versatile platter adds elegance to your gatherings. 1.5-inch h x 10-inch w x 14-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.