27in Walnut And Brass Wood and Steel Rolling Bar Cart
- Mfr # 668799
- Zoro # G123440582
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
18 in
Outside Width
27 in
Upholstered
No
Wine Storage
No
Purposeful Distressing Type
No Distressing
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 668799
- Zoro #
- G123440582
- UPC #
- -
- Country of Origin
- China
- Item
- Bar Carts and Servers
- Upholstered
- No
- Wine Storage
- No
- Purposeful Distressing Type
- No Distressing
- Caster Material
- Manufactured Wood
- Includes
- Yes
- Bar Cart Cabinets
- No
- Locking Wheels
- Yes
- Commercial Use
- Yes
- Assembly
- Full Assembly Needed
- Bar Cart Frame Material
- Steel
- Style
- Modern
- Load Capacity
- 20
- Shape
- Irregular
- Room
- Living Room
- Color
- Brass, Walnut
Dimensions
- Overall Depth
- 18 in
- Outside Width
- 27 in
- Outside Length
- 26.8 in
Description
Elevate your entertaining experience with the 27-inch walnut and brass wood and steel rolling bar cart. Crafted from a sturdy steel frame with a sophisticated brass finish, this bar cart is combined with walnut brown wood to create a truly modern aesthetic. The irregular shape adds a unique touch, making it a standout piece in any space. The rich walnut colored manufactured wood top and bottom shelf provide ample room for drinks and accessories, while the wheels ensure effortless mobility. This stylish cart is perfect for serving guests or displaying your favorite spirits and glassware. 26.80-inch h x 27.00-inch w x 18.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.