40in Clear and Gold Glass and Iron Rolling Prep Table
- Mfr # 319143
- Zoro # G823439046
product price:Â
$
438.99
/ea
Free Shipping & Returns
Key Features
Foldable
No
Cabinets Included
No
Counter Material
Glass
Assembly
Full Assembly Needed
Load Capacity
110
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 319143
- Zoro #
- G823439046
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Foldable
- No
- Cabinets Included
- No
- Counter Material
- Glass
- Assembly
- Full Assembly Needed
- Load Capacity
- 110
- Commercial Use
- No
- Finish
- Metallic
- Base Color
- Gold
- Item
- Kitchen Carts-Islands
- Natural Variation Type
- No Natural Variation
- Caster Material
- Iron
- Hand Painted
- No
- Exterior Shelves Included
- No
- Drawers Included
- No
- Color
- Clear, Gold
- Shape
- Rectangular
- Kitchen Cart Type
- Prep Table
- Drop Leaf
- No
- Purposeful Distressing Type
- No Distressing
Dimensions
- Outside Length
- 37 in
- Outside Width
- 40 in
- Overall Depth
- 16 in
Description
This 40-inch clear and gold glass and iron rolling prep table will add a cohesive look to the kitchen while also providing additional space and functionality. Imagine readying your ingredients on this handy rectangular iron and glass, prep table with everything you need stored at your fingertips. Enhance the beauty and functionality of your kitchen space with this multi-purpose prep table. 37-inch h x 40-inch w x 16-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.