Shop HOMEROOTS
See all product information
Create Account
48" Dark Brown Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627392
Zoro # G422912001
product price:Â
$
1,654.99
/ea
Free Shipping & Returns
Key Features
Length
17.75 in
Width
48 in
Height
21.69 in
Material
Manufactured Wood
Finish
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 627392
- Zoro #
- G422912001
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Length
- 17.75 in
- Width
- 48 in
- Height
- 21.69 in
Details
- Item
- Bathroom Vanities
- Material
- Manufactured Wood
- Finish
- White
- Color
- White
- Includes
- Sink
- Base Color
- Dark Brown
- Countertop Material
- Manufactured Wood
Description
The 48-inch dark brown wood freestanding bathroom vanity with white sink and two drawers is a stylish addition to your bathroom space. Featuring a modern design, its dark brown finish complements a variety of decor styles. The manufactured wood construction ensures durability while maintaining an elegant appearance. A pristine white ceramic sink is included, providing a clean contrast against the rich vanity base color. With two functional drawers, this vanity offers ample storage for your essentials, enhanced by soft close drawer glides for quiet and smooth operation. Designed for free-standing installation, it brings both functionality and sophistication to your home, making it a perfect choice for your bathroom upgrade. 21.6875-inch h x 48-inch w x 17.75-inch d.