28" Oak Wood Freestanding Bathroom Vanity With White Sink And Two Drawers
Mfr # 627418
Zoro # G722911964
product price:Â $749.99
/ea
Free Shipping & Returns
Key Features
Color
White
Countertop Material
Manufactured Wood
Width
28 in
Length
18.1 in
Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627418
Zoro #
G722911964
UPC #
-
Country of Origin
Spain
Dimensions
Width
28 in
Length
18.1 in
Height
19 in
Details
Color
White
Countertop Material
Manufactured Wood
Finish
White
Item
Bathroom Vanities
Base Color
Oak
Includes
Sink
Material
Manufactured Wood
Description
The 28-inch oak wood freestanding bathroom vanity with white sink and two drawers offers a sleek and modern design that enhances any bathroom decor. Crafted from durable manufactured wood, its oak finish adds warmth and sophistication to your space. The ceramic sink, elegantly integrated into the vanity, is both stylish and functional. Designed with two spacious drawers featuring soft-close glides, this vanity ensures easy access to your essentials while minimizing noise. The free-standing installation type allows for versatility in placement, making it an ideal choice for various layouts. Experience the perfect blend of form and function with this beautifully designed bathroom vanity that elevates your daily routine without compromising on style. 19-inch h x 28-inch w x 18.1-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.