This item is Discontinued.

Homeroots 28" White And Gold Faux Fur Arm Chair 533847

28" White And Gold Faux Fur Arm Chair (Discontinued)

  • Mfr # 533847
  • Zoro # G022360202
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533847
Zoro #
G022360202
UPC #
-
Country of Origin
China

Dimensions

Overall Width
27.9 in
Overall Depth
23.6 in
Overall Height
31.5 in

Details

Color
White Gold
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Application Type
No

Description

This 28-inch white and gold faux fur arm chair will add a beautiful decorative accent to your decor. Built to last this arm chair is finished in solid white faux fur to give your room a great update. The sturdy inner frame is built with high quality metal, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 31.5-inch h x 27.9-inch w x 23.6-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.