This item is Discontinued.

Homeroots 28" White and Gold Faux Leather Balloon Chair 520657

28" White and Gold Faux Leather Balloon Chair (Discontinued)

  • Mfr # 520657
  • Zoro # G822373525
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520657
Zoro #
G822373525
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
23.8 in
Overall Width
28.4 in
Overall Height
45.4 in

Details

Commercial Use
Yes
Seat Color
White Gold
Assembly Required
Full Assembly Needed
Item
Accent Chair

Description

Give your living room, bedroom, or office a facelift with this beautifully crafted 28-inch white and gold faux leather balloon chair. This sturdy faux leather upholstered balloon chair comes in a chic solid white color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality stainless steel and features a cushion back that comes complete with soft and comfortable cushioning. 45.4-inch h x 28.4-inch w x 23.8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.