19" Ivory Jute Basket
- Mfr # 704898
- Zoro # G122909578
product price:Â
$
88.49
/ea
Key Features
Shape
Round
Overall Depth
19 in
Overall Length
19 in
Overall Height
19 in
Weight Capacity
47.9 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 704898
- Zoro #
- G122909578
- UPC #
- -
- Country of Origin
- India
- Shape
- Round
- Weight Capacity
- 47.9 lb
- Frame Material
- Jute
- Style
- Craftsman
- Doors Included
- No
- Features
- Nesting
- Handles Included
- No
- Commercial Use
- Yes
- Shelves Included
- No
- Includes
- 1 Piece; Basket 19 x 19 x 19 in
- Lid Included
- No
- Holiday / Occasion
- No Holiday
- Assembly
- No Assembly Needed
- Clothing Rod Included
- No
- Item
- Organizers
- Type
- Basket
- Color
- Ivory
Dimensions
- Overall Depth
- 19 in
- Overall Length
- 19 in
- Overall Height
- 19 in
Description
The 19-inch ivory jute basket is the perfect solution for keeping your space tidy and stylish. Crafted from durable jute, this round basket showcases a beautiful ivory hue that complements any decor. Its craftsman style adds a touch of charm to your home while providing functionality. Measuring 19 x 19 x 19 inches, it offers ample space for organizing toys, blankets, or other essentials. Use it in your living room, bedroom, or nursery to enhance your organization efforts while maintaining an aesthetically pleasing environment. This versatile basket not only serves a practical purpose but also elevates your decor with its natural texture and sophisticated design. Add this delightful piece to your home and enjoy a clutter-free lifestyle. 19.00-inch h x 19.00-inch w x 19.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.