31in Brown Wood Accent Cabinet With Two Doors
- Mfr # 691106
- Zoro # G023438993
product price:Â
$
261.99
/ea
Free Shipping & Returns
Key Features
Gloss Finish
No
Mirrored Finish
No
Finish
Natural
Overall Length
31 in
Material
Solid and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 691106
- Zoro #
- G023438993
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 31 in
- Width
- 31 in
- Overall Depth
- 16 in
Details
- Gloss Finish
- No
- Mirrored Finish
- No
- Finish
- Natural
- Material
- Solid and Manufactured Wood
- Cabinet Doors
- Yes
- Assembly
- Partial Assembly Needed
- Cabinet Design
- Standard
- Shape
- Rectangular
- Solid Wood Frame
- Yes
- Cabinet Type
- Accent Cabinet
- Weight Capacity
- 150 lbs
- Color
- Brown
- Shelves Included
- Yes
- Item
- Cabinets
- Glass Doors
- Yes
- Number of Cabinets
- 3
- Lacquered
- No
Description
Dress up your dining room, living room, bedroom, or hallway with this gorgeous 31-inch brown wood accent cabinet with two doors. Glass doors give this cabinet a luminous and unique designer touch. This beautiful accent is made from sturdy mdf that is built to last. Storage vessels can be both functional and stylish. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. 31.00-inch h x 31.00-inch w x 16.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.