Shop HOMEROOTS
See all product information
Create Account
59in White Wood Wall Mounted China Cabinet With Six Doors
- Mfr # 478214
- Zoro # G923439526
product price:Â
$
391.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangular
Material
Manufactured Wood
Size
23.6?" x 59" x 12.4"
Width
59 in
Solid Wood Frame
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478214
- Zoro #
- G923439526
- UPC #
- -
- Country of Origin
- Colombia
- Shape
- Rectangular
- Material
- Manufactured Wood
- Solid Wood Frame
- No
- Finish
- Matte
- Item
- Cabinets
- Mirrored Finish
- No
- Color
- White
- Cabinet Doors
- Yes
- Cabinet Type
- China Cabinet
- Glass Doors
- Yes
- Shelves Included
- Yes
- Number of Cabinets
- 2
- Cabinet Design
- Wall Mounted
- Assembly
- Full Assembly Needed
- Lacquered
- Yes
- Gloss Finish
- Yes
- Weight Capacity
- 20 lbs
Dimensions
- Size
- 23.6?" x 59" x 12.4"
- Width
- 59 in
- Overall Length
- 23.6 in
- Overall Depth
- 12.4 in
Description
This 59-inch white wood wall mounted china cabinet with six doors will be the perfect addition to your kitchen or dining space. Featuring four solid white doors and two glass doors, this hanging cabinet gives you both concealed and visible storage space. The ideal modern cupboard for kitchen, this versatile cabinet includes inner shelves, a plate holder, and dish rack to help keep things neat and tidy. 23.6-inch h x 59-inch w x 12.4-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.